Elbow, 90D, 3/16 x 3/16 In, Barbed, PVC, PK5

THOGUS| Zoro #: G1586925| Mfr #: TE2033-T/K-5-G

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586925 Mfr #: TE2033-T/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Basic Fitting Material: PlasticColor: natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Elbow, 90 Degrees
Barb Size: 3/16" x 3/16"Tube Fitting Material: PVC
Fitting Connection Type: BarbedBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowCountry of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb Size 3/16 In, Barb To Barb Connection, Material of Construction Polyvinylidene Chloride, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA

Product Reviews