Elbow, 90D, 3/8 x 3/8 In, Polyethylene, PK10

THOGUS |Zoro #: G0791761|Mfr #: TE2066-T/P

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791761 Mfr #: TE2066-T/P
Basic Material: PlasticStandards: NSF 14 and 61 Listed
Max. Pressure: 150 psiItem: Elbow, 90 Degrees
Body Material: PolyethyleneColor: Black
Connection Type: BarbedFittings Sub-Category: Elbows
Temp. Range: -80 Degrees to 200 Degrees FBarb Size: 3/8" x 3/8"
Country of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb To Barb Connection, Barb Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.