Elbow, 90D, 3/8 x 3/8In, Polypropylene, PK10

THOGUS| Zoro #: G1086601| Mfr #: TE2066-T/PPB-10-G

$4.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086601 Mfr #: TE2066-T/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Elbow, 90 Degrees
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: ElbowColor: Black
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -20 Degrees to 150 Degrees F
Tube Outside Dia.: 7/16"Barb Size: 3/8" x 3/8"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Barb Size 3/8 In. x 3/8 In., Fitting Connection Type Barbed, Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.