15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 90D, 5/8 x 5/8In, Polypropylene, PK10

THOGUS| Zoro #: G1764463| Mfr #: TE201010-T/PPB-10-G

$5.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764463 Mfr #: TE201010-T/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Elbow, 90 Degrees
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: ElbowColor: Black
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -20 Degrees to 150 Degrees F
Tube Outside Dia.: 5/8"Barb Size: 5/8" x 5/8"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Barb Size 5/8 In. x 5/8 In., Fitting Connection Type Barbed, Tube Outside Dia. 5/8 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.