Elbow, 90D Female, 3/8 x 1/8 In, Nylon, PK10

THOGUS| Zoro #: G0802313| Mfr #: TEF2026/N-10-G

$20.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802313 Mfr #: TEF2026/N-10-G
Barb Size: 3/8"Standards: NSF 51, NSF 61
Max. Pressure: 150 psiPipe Size (Fittings): 1/8"
Item: Elbow, 90 Degrees FemaleTube Fitting Material: Nylon
Fitting Connection Type: Barbed x FNPTBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Hex Size: 0.63"Specific Fitting Shape: 90 Degrees Elbow
Temp. Range: -50 Degrees to 275 Degrees FCountry of Origin (subject to change): United States

Product Description

Female 90 Degrees Elbow, Thread Size 1/8 In, Barb Size 3/8 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews