Elbow, 90D Male, 13/16 x 1/2 In, Nylon, PK10

THOGUS| Zoro #: G1431631| Mfr #: TE20816/N-10-G

$17.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431631 Mfr #: TE20816/N-10-G
Max. Pressure: 150 psiTube Fitting Material: Nylon
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Elbow, 90 Degrees Male
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 13/16"
Standards: NSF 51, NSF 61Tube Inside Dia.: 1.030"
Pipe Size (Fittings): 1/2"Hex Size: 0.88"
Fitting Connection Type: Barbed x MNPTBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowCountry of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread Size 1/2 In, Barb Size 1 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews