DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Elbow, 90D Male, 3/16 x 1/4 In, Nylon, PK10

THOGUS| Zoro #: G0791996| Mfr #: TE2043/N

$7.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791996 Mfr #: TE2043/N
Basic Material: PlasticMax. Pressure: 150 psi
Body Material: NylonColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Elbow, 90 Degrees Male
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 3/16"
Standards: NSF 51 and 61 CertifiedTube Inside Dia.: 0.290"
Pipe Size: 1/4"Hex Size: 9/16"
Fittings Sub-Category: ElbowsConnection Type: Barbed x MNPT
Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread Size 1/4 In, Barb Size 3/16 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews