Elbow, 90D Male, 5/16 x 1/4 In, Nylon, PK10

THOGUS| Zoro #: G2108127| Mfr #: TE2045/N

$8.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108127 Mfr #: TE2045/N
Max. Pressure: 150 psiItem: Elbow, 90 Degrees Male
Tube Fitting Material: NylonFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Color: NaturalSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -50 Degrees to 275 Degrees FHex Size: 0.55"
Pipe Size (Fittings): 1/4"Barb Size: 5/16"
Standards: NSF 51 and 61 CertifiedCountry of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread Size 1/4 In, Barb Size 5/16 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.