1/2" Barbed x FNPT Adapter PK 10

THOGUS| Zoro #: G2323492| Mfr #: TAF1088/PPB-10-G

$13.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2323492 Mfr #: TAF1088/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Female Adapter
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x FNPT
Basic Fitting Shape: AdapterColor: BLACK
Specific Fitting Shape: AdapterTemp. Range: -20 Degrees to 150 Degrees F
Tube Inside Dia.: 0.5"Pipe Size (Fittings): 1/2"
Tube Outside Dia.: 1/2"Barb Size: 1/2"
Hex Size: 1.12"Country of Origin (subject to change): United States

Product Description

Female Adapter, Tube Fitting Material Polypropylene, Barb Size 1/2 In., Fitting Connection Type Barbed x FNPT, Pipe Size (Fittings) 1/2 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 1.12 In., Standards FDA, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.