JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Female Adapter, 1/2 x 1/4 In, Nylon, PK10

THOGUS| Zoro #: G1197533| Mfr #: TAF1048/N-10-G

$19.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1197533 Mfr #: TAF1048/N-10-G
Tube Fitting Material: NylonColor: natural
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Temp. Range: -50 Degrees to 275 Degrees FItem: Female Adapter
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 1/2"
Standards: NSF 51, NSF 61Fitting Connection Type: Barbed x FNPT
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Pipe Size (Fittings): 1/4"Tube Inside Dia.: 0.5"
Hex Size: 3/4"Country of Origin (subject to change): United States

Product Description

Female Adapter, Thread Size 1/4 In, Barb Size 1/2 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews