Female Adapter, 1/2 x 3/8In, PP, PK10

THOGUS |Zoro #: G0519827|Mfr #: TAF1068/PPB-10-G

$12.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519827 Mfr #: TAF1068/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Female Adapter
Body Material: PolypropyleneColor: Black
Connection Type: Barbed x FNPTFittings Sub-Category: Adapters
Temp. Range: -20 Degrees to 150 Degrees FTube Outside Dia.: 7/16"
Tube Inside Dia.: 0.5"Barb Size: 1/2"
Pipe Size: 3/8"Hex Size: 0.99"
Country of Origin (subject to change): United States

Product Description

Female Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x FNPT, Barb Size 1/2 In., Pipe Size 3/8 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.99 In., Standards FDA, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.