Female Adapter, 1/4 x 1/8 In, Nylon, PK10

THOGUS| Zoro #: G2176806| Mfr #: TAF1024/N-10-G

$18.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176806 Mfr #: TAF1024/N-10-G
Max. Pressure: 150 psiTube Fitting Material: Nylon
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Female Adapter
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 1/4"
Standards: NSF 51, NSF 61Tube Inside Dia.: 0.25"
Pipe Size (Fittings): 1/8"Hex Size: 0.63"
Fitting Connection Type: Barbed x FNPTBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterCountry of Origin (subject to change): United States

Product Description

Female Adapter, Thread Size 1/8 In, Barb Size 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews