DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Female Adapter, 1/4 x 1/8In, PP, PK10

THOGUS| Zoro #: G1961601| Mfr #: TAF1024/PPB-10-G

$19.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961601 Mfr #: TAF1024/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Female Adapter
Body Material: PolypropyleneColor: Black
Connection Type: Barbed x FNPTFittings Sub-Category: Adapters
Temp. Range: -20 Degrees to 150 Degrees FTube Outside Dia.: 3/16"
Tube Inside Dia.: 0.25"Barb Size: 1/4"
Pipe Size: 1/8"Hex Size: 0.62"
Country of Origin (subject to change): United States

Product Description

Female Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x FNPT, Barb Size 1/4 In., Pipe Size 1/8 In., Tube Inside Dia. 0.25 In., Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.62 In., Standards FDA, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.