Shop Alternate Products
This Product is Discontinued
Thogus
1/4" x 3/8" Polypropylene Female Adapter PK 10 (Discontinued)
Mfr # TAF1064/PPB-10-G
Zoro # G2218781
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x FNPT
- Pipe Size - Pipe Fitting 3/8 in