Female Adapter, 3/16 x 1/8 In, Nylon, PK10

THOGUS| Zoro #: G1819036| Mfr #: TAF1023/N-10-G

$18.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819036 Mfr #: TAF1023/N-10-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Pipe Size (Fittings): 1/8"Item: Female Adapter
Tube Fitting Material: NylonFitting Connection Type: Barbed x FNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: NaturalHex Size: 0.63"
Specific Fitting Shape: AdapterTemp. Range: -50 Degrees to 275 Degrees F
Tube Inside Dia.: 0.190"Barb Size: 3/16"
Country of Origin (subject to change): United States

Product Description

Female Adapter, Thread Size 1/8 In, Barb Size 3/16 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews