15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Female Adapter, 3/16x1/8 In, PP, PK10

THOGUS| Zoro #: G0833305| Mfr #: TAF1023/PPB-10-G

$19.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0833305 Mfr #: TAF1023/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiColor: Black
Temp. Range: -20 Degrees to 150 Degrees FItem: Female Adapter
Barb Size: 3/16"Tube Outside Dia.: 3/16"
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x FNPT
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Adapter
Specific Fitting Shape: AdapterHex Size: 0.62"
Country of Origin (subject to change): United States

Product Description

Female Adapter, Tube Fitting Material Polypropylene, Barb Size 3/16 In., Fitting Connection Type Barbed x FNPT, Pipe Size (Fittings) 1/8 In., Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.62 In., Standards FDA, Package Quantity 10

Product Reviews