15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Female Adapter, 3/4 x 1/2In, PP, PK10

THOGUS| Zoro #: G0977523| Mfr #: TAF10812/PPB-10-G

$24.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977523 Mfr #: TAF10812/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Female Adapter
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x FNPT
Basic Fitting Shape: AdapterColor: Black
Specific Fitting Shape: AdapterTemp. Range: -20 Degrees to 150 Degrees F
Pipe Size (Fittings): 1/2"Tube Outside Dia.: 1/2"
Barb Size: 3/4"Hex Size: 1.12"
Country of Origin (subject to change): United States

Product Description

Female Adapter, Tube Fitting Material Polypropylene, Barb Size 3/4 In., Fitting Connection Type Barbed x FNPT, Pipe Size (Fittings) 1/2 In., Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 1.12 In., Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.