Female Adapter, 3/4 x 3/4 In, Nylon, PK10

THOGUS| Zoro #: G1295847| Mfr #: TAF101212/N

$15.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295847 Mfr #: TAF101212/N
Max. Pressure: 150 psiItem: Female Adapter
Tube Fitting Material: NylonFitting Connection Type: Barbed x FNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: NaturalSpecific Fitting Shape: Adapter
Temp. Range: -50 Degrees to 275 Degrees FTube Inside Dia.: 0.745"
Pipe Size (Fittings): 3/4"Barb Size: 3/4"
Standards: NSF 51 and 61 CertifiedHex Size: 1.12"
Country of Origin (subject to change): United States

Product Description

Female Adapter, Thread Size 3/4 In, Barb Size 3/4 In, FPT x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.