Gift buying made easy: Shop Zoro.com Gift Certificates

Female Adapter, 3/8 x 3/8 In, Nylon, PK10

THOGUS| Zoro #: G0469813| Mfr #: TAF1066/N

$14.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469813 Mfr #: TAF1066/N
Basic Material: PlasticMax. Pressure: 150 psi
Item: Female AdapterBody Material: Nylon
Color: NaturalConnection Type: Barbed x FNPT
Fittings Sub-Category: AdaptersTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 3/8"Standards: NSF 51 and 61 Certified
Pipe Size: 3/8"Hex Size: 1"
Country of Origin (subject to change): United States

Product Description

Female Adapter, Thread Size 3/8 In, Barb Size 3/8 In, FPT x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.