Female Adapter, 5/8 x 1/2 In, Nylon, PK10

THOGUS| Zoro #: G2312335| Mfr #: TAF10810/N-10-G

$22.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312335 Mfr #: TAF10810/N-10-G
Max. Pressure: 150 psiTube Fitting Material: Nylon
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Female Adapter
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 5/8"
Standards: NSF 51, NSF 61Basic Fitting Shape: Adapter
Specific Fitting Shape: AdapterPipe Size (Fittings): 1/2"
Hex Size: 1.13"Tube Inside Dia.: 0.615"
Fitting Connection Type: Barbed x FNPTCountry of Origin (subject to change): United States

Product Description

Female Adapter, Thread Size 1/2 In, Barb Size 5/8 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews