DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Female Adapter, 5/8 x 3/8 In, Nylon, PK10

THOGUS| Zoro #: G1355471| Mfr #: TAF10610/N-10-G

$21.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355471 Mfr #: TAF10610/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Body Material: NylonColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Female Adapter
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 5/8"
Standards: NSF 51, NSF 61Tube Inside Dia.: 0.620"
Pipe Size: 3/8"Hex Size: 1"
Fittings Sub-Category: AdaptersConnection Type: Barbed x FNPT
Country of Origin (subject to change): United States

Product Description

Female Adapter, Thread Size 3/8 In, Barb Size 5/8 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews