DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Female Elbow, Threaded, 1 1/4 In, Nylon

THOGUS| Zoro #: G2405304| Mfr #: TFE114/N-1-G

$12.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405304 Mfr #: TFE114/N-1-G
Standards: NSF 51, NSF 61Color: Natural
Max. Pressure (PSI): 150Item: Female Elbow
Temp. Range: -50 to 275 Degrees FStandards: NSF 51, NSF 61
Fitting Connection Type: ThreadedPipe Size (Fittings): 1-1/4"
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Specific Fitting Shape: ElbowPipe Fitting Material: Nylon
Country of Origin (subject to change): United States

Product Description

Female Elbow, Thread Size 1 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews