Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TFE12/N-10-G
Zoro #
G2925876
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Pipe Fitting Material
Nylon
Specific Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Threaded
Item
Female Elbow
Max. Pressure (PSI)
150
Standards
NSF 51, NSF 61
Temp. Range
-50 to 275 Degrees F
Specific Pipe Fitting Shape
Elbow
Color
natural
Pipe Fitting Connection Type
Threaded
Description
Female Elbow, Pipe Fitting Material Nylon, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type Threaded, Max. Pressure (PSI) 150, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51, NSF 61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.