HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Female Elbow, Threaded, 3/4 In, Nylon

THOGUS| Zoro #: G0485825| Mfr #: TFE34/N-10-G

$6.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: natural
Fitting Connection Type: Threaded
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485825 Mfr #: TFE34/N-10-G
Color: naturalFitting Connection Type: Threaded
Basic Fitting Material: PlasticSpecific Fitting Shape: Elbow
Pipe Size (Fittings): 3/4"Pipe Fitting Material: Nylon
Max. Pressure (PSI): 150Package Quantity: 1
Basic Fitting Shape: ElbowItem: Female Elbow
Temp. Range: -50 to 275 Degrees FStandards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Description

Female Elbow, Thread Size 3/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Reviews