Shop Alternate Products
This Product is Discontinued
Thogus
Female Tee, Threaded, 1/2 In, Nylon (Discontinued)
Mfr # TTF12/N-10-G
Zoro # G1827122
This Product is Discontinued
Key Features
- Pipe Fitting Material Nylon
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1/2"