Female Tee, Threaded, 3/4 In, Nylon

THOGUS |Zoro #: G1862621|Mfr #: TTF34/N-10-G

$8.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862621 Mfr #: TTF34/N-10-G
Standards: NSF 51, NSF 61Item: Female Tee
Fitting Connection Type: ThreadedBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Max. Pressure (PSI): 150Temp. Range: -50 to 275 Degrees F
Specific Fitting Shape: TeePipe Fitting Material: Nylon
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): United States

Product Description

Female Tee, Thread Size 3/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.