Garden Hose Adapter, 11/16 In Barb, PK10

THOGUS| Zoro #: G2231241| Mfr #: GHA11/N-10-G

$5.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231241 Mfr #: GHA11/N-10-G
Max. Pressure: 150 psiMaterial: Nylon
Item: Garden Hose AdapterOperating Temp. Range: -50 Degrees to 275 Degrees F
Connection: 11/16" BarbedCountry of Origin (subject to change): United States

Product Description

Garden Hose Adapter, Adapter Inserts, Barb Size 11/16 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10