Garden Hose Adapter, 11/16 In Barb, PK10

THOGUS| Zoro #: G0918592| Mfr #: GHNA11/N-10-G

$10.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918592 Mfr #: GHNA11/N-10-G
Max. Pressure: 150 psiItem: Garden Hose Adapter
Connection: 11/16" Barbed x 3/4"Operating Temp. Range: -50 Degrees to 275 Degrees F
Material: NylonCountry of Origin (subject to change): United States

Product Description

Garden Hose Adapter, Adapter Assembly, Thread Size 3/4 In, Barb Size 11/16 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews