Garden Hose Adapter, 1/2 In Barb, PK10

THOGUS| Zoro #: G1092323| Mfr #: GA108/N-10-G

$6.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092323 Mfr #: GA108/N-10-G
Item: Garden Hose AdapterMax. Pressure: 150 psi
Material: NylonOperating Temp. Range: -50 Degrees to 275 Degrees F
Connection: 1/2" Barbed x 3/4"Country of Origin (subject to change): United States

Product Description

Garden Hose Adapter, Thread Adapter, Thread Size 3/4 In, Barb Size 1/2 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10