DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Garden Hose Adapter, 1/4 In Barb Sz, PK10

THOGUS| Zoro #: G2008921| Mfr #: GHNA4/N

$10.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008921 Mfr #: GHNA4/N
Max. Pressure: 150 psiItem: Garden Hose Adapter
Connection: 1/4" Barbed x 3/4" FGHTCoupling Description: Barbed/Female
Operating Temp. Range: -50 Degrees to 275 Degrees FMaterial: Nylon
Country of Origin (subject to change): United States

Product Description

Garden Hose Adapter, Thread Size 3/4 In, Barb Size 1/4 In, FGHT x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews