SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Garden Hose Adapter, 3/16 In Barb, PK10

THOGUS| Zoro #: G0743215| Mfr #: GHNA3/N-10-G

$15.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0743215 Mfr #: GHNA3/N-10-G
Operating Temp. Range: -50 Degrees to 275 Degrees FMax. Pressure: 150 psi
Material: NylonItem: Garden Hose Adapter
Connection: 3/16" Barbed x 3/4"Country of Origin (subject to change): United States

Product Description

Garden Hose Adapter, Adapter Assembly, Thread Size 3/4 In, Barb Size 3/16 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews