JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Garden Hose Adapter, 3/8 In Barb Sz, PK10

THOGUS| Zoro #: G1849215| Mfr #: GHNA6/N

$13.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849215 Mfr #: GHNA6/N
Material: NylonCoupling Description: Barbed/Female
Connection: 3/8" Barbed x 3/4" FGHTMax. Pressure: 150 psi
Operating Temp. Range: -50 Degrees to 275 Degrees FItem: Garden Hose Adapter
Item: Garden Hose AdapterConnection: 3/8" Barbed x 3/4" FGHT
Country of Origin (subject to change): United States

Product Description

Garden Hose Adapter, Thread Size 3/4 In, Barb Size 3/8 In, FGHT x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews