Garden Hose Adapter, 5/8 In Barb Sz, PK10

THOGUS| Zoro #: G0322375| Mfr #: GHNA10/N

$13.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322375 Mfr #: GHNA10/N
Max. Pressure: 150 psiOperating Temp. Range: -50 Degrees to 275 Degrees F
Material: NylonItem: Garden Hose Adapter
Connection: 5/8" Barbed x 3/4" FGHTCoupling Description: Barbed/Female
Country of Origin (subject to change): United States

Product Description

Garden Hose Adapter, Thread Size 3/4 In, Barb Size 5/8 In, FGHT x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10