Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GHA8/N
Zoro #
G0437141
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Inside Dia.
0.5 in
Barb Size
1/2 in
Details
Item
Garden Hose Adapter Insert
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Tube Fitting Material
Nylon
Temp. Range
-50 Degrees to 275 Degrees F
Specific Fitting Shape
Adapter
Color
Natural
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Adapter
Standards
NSF 51 and 61 Certified
Basic Pipe Fitting Shape
Adapter
Description
Garden Hose Adapter Insert, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.