This item is Discontinued.

Thogus Garden Hose Adapter Insert, 3/4 In, PK10 GHA12/N

Garden Hose Adapter Insert, 3/4 In, PK10 (Discontinued)

  • Mfr # GHA12/N
  • Zoro # G2226034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHA12/N
Zoro #
G2226034
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/4 in

Details

Item
Garden Hose Adapter Insert
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Temp. Range
-50 Degrees to 275 Degrees F
Standards
NSF 51 and 61 Certified
Specific Fitting Shape
Adapter
Tube Fitting Material
Nylon
Basic Pipe Fitting Shape
Adapter
Color
Natural

Description

Garden Hose Adapter Insert, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.