This item is Discontinued.

Thogus Garden Hose Adapter, PK10, 1/2x3/4 In, PK10 GPN8/N

Garden Hose Adapter, PK10, 1/2x3/4 In, PK10 (Discontinued)

  • Mfr # GPN8/N
  • Zoro # G0679856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPN8/N
Zoro #
G0679856
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2 x 3/4"

Details

Item
Garden Hose Adapter
Connection
1/2" Threaded x 3/4" GHT
Standards
NSF 51 And 61 Certified
Operating Temp. Range
-50 Degrees to 275 Degrees F
Material
Nylon
Max. Pressure
150 psi
Temp. Range
-50 to 275 Degrees F
Color
Natural
Material of Construction
Nylon

Description

Garden Hose Adapter, Temp. Range -50 to 275 Degrees F, NSF 51 And 61 Certified, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.