20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Garden Hose Cap, 3/4 In FGHT, Nylon, PK10

THOGUS| Zoro #: G0506651| Mfr #: GHC12/N

$4.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0506651 Mfr #: GHC12/N
Material: NylonOperating Temp. Range: -50 Degrees to 275 Degrees F
Max. Pressure: 150 psiItem: Garden Hose Cap
Connection: 3/4" FGHTCoupling Description: Female
Country of Origin (subject to change): United States

Product Description

Garden Hose Cap, Thread Size 3/4 In, FGHT Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10