20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Garden Hose Cap, 3/4 In FGHT, Nylon, PK10

THOGUS| Zoro #: G1077657| Mfr #: GHC12WA/N

$8.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077657 Mfr #: GHC12WA/N
Max. Pressure: 150 psiOperating Temp. Range: -50 Degrees to 275 Degrees F
Material: NylonItem: Garden Hose Cap
Connection: 3/4" FGHTIncludes: Nylon Cap And Uniprene Washer
Coupling Description: FemaleCountry of Origin (subject to change): United States

Product Description

Garden Hose Cap, Thread Size 3/4 In, FGHT Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Includes Nylon Cap And Uniprene Washer, Package Quantity 10

Product Reviews