15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Garden Hose Nut, 3/4 In FGHT, Nylon, PK10

THOGUS| Zoro #: G2348254| Mfr #: GHN12/N

$3.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348254 Mfr #: GHN12/N
Max. Pressure: 150 psiItem: Garden Hose Nut
Connection: 3/4" FGHTCoupling Description: Female
Operating Temp. Range: -50 Degrees to 275 Degrees FMaterial: Nylon
Country of Origin (subject to change): United States

Product Description

Garden Hose Nut, Thread Size 3/4 In, FGHT Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews