Garden Hose Nut, 3/4 In FGHT, Nylon, PK10

THOGUS| Zoro #: G1631402| Mfr #: GHN12WA/N

$4.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631402 Mfr #: GHN12WA/N
Max. Pressure: 150 psiItem: Garden Hose Nut
Connection: 3/4" FGHTIncludes: Nylon Nut And Uniprene Washer
Operating Temp. Range: -50 Degrees to 275 Degrees FMaterial: Nylon
Coupling Description: FemaleCountry of Origin (subject to change): United States

Product Description

Garden Hose Nut, Thread Size 3/4 In, FGHT Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Includes Nylon Nut And Uniprene Washer, Package Quantity 10

Product Reviews