SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hex Cap, Threaded, 3/8 In, Nylon

THOGUS| Zoro #: G2178197| Mfr #: HC6/N-10-G

$0.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalBasic Fitting Shape: CapFitting Connection Type: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178197 Mfr #: HC6/N-10-G
Color: naturalBasic Fitting Shape: Cap
Fitting Connection Type: ThreadedSpecific Fitting Shape: Hex Cap
Basic Fitting Material: PlasticPipe Size (Fittings): 3/8"
Item: Hex CapTemp. Range: -50 to 275 Degrees F
Max. Pressure (PSI): 150Package Quantity: 1
Standards: NSF 51, NSF 61Pipe Fitting Material: Nylon
Country of Origin (subject to change): United States

Description

Hex Cap, Pipe Fitting Material Nylon, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type Threaded, Max. Pressure (PSI) 150, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51, NSF 61

Reviews