Male Adapter, 1-1/2 x 1-1/2 In, Nylon

THOGUS| Zoro #: G0891764| Mfr #: TA102424/N-1-G

$1.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891764 Mfr #: TA102424/N-1-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Item: Male AdapterTube Fitting Material: Nylon
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterColor: Natural
Specific Fitting Shape: AdapterTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 1-1/2"Hex Size: 1.74"
Pipe Size (Fittings): 1-1/2"Tube Inside Dia.: 1.525"
Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1 1/2 In, Barb Size 1 1/2 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews