Male Adapter, 1-1/4 x 1-1/2 In, Nylon

THOGUS| Zoro #: G1864003| Mfr #: TA102420/N-1-G

$2.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1864003 Mfr #: TA102420/N-1-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Item: Male AdapterTube Fitting Material: Nylon
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterColor: Natural
Specific Fitting Shape: AdapterTemp. Range: -50 Degrees to 275 Degrees F
Pipe Size (Fittings): 1-1/2"Tube Inside Dia.: 1.280"
Barb Size: 1-1/4"Hex Size: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1 1/2 In, Barb Size 1 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews