1" Barbed x MNPT Male Adapter PK 10

THOGUS| Zoro #: G1544855| Mfr #: TA101616/PPB-10-G

$9.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Inside Dia.: 1"
Pipe Size (Fittings): 1"
Standards: FDA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544855 Mfr #: TA101616/PPB-10-G
Tube Inside Dia.: 1"Pipe Size (Fittings): 1"
Standards: FDAFitting Connection Type: Barbed x MNPT
Color: BlackSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiBarb Size: 1"
Basic Fitting Shape: AdapterTube Outside Dia.: 1-1/16"
Basic Fitting Material: PlasticTemp. Range: -20 Degrees to 150 Degrees F
Item: Male AdapterTube Fitting Material: Polypropylene
Hex Size: 1.37"Country of Origin (subject to change): United States

Description

Male Adapter, Tube Fitting Material Polypropylene, Barb Size 1 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1 In., Tube Inside Dia. 1 In., Tube Outside Dia. 1-1/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 1.37 In., Standards FDA, Package Quantity 10

Reviews