Male Adapter, 1 x 1/2 In, Nylon, PK10

THOGUS |Zoro #: G1299767|Mfr #: TA10816/N-10-G

$14.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299767 Mfr #: TA10816/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Item: Male AdapterBody Material: Nylon
Color: NaturalConnection Type: Barbed x MNPT
Fittings Sub-Category: AdaptersTemp. Range: -50 Degrees to 275 Degrees F
Standards: NSF 51, NSF 61Pipe Size: 1/2"
Hex Size: 1.12"Tube Inside Dia.: 0.990"
Barb Size: 1"Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 1/2 In, Barb Size 1 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.