Male Adapter, 1 x 3/4 In, Nylon, PK10

THOGUS| Zoro #: G2191131| Mfr #: TA101216/N-10-G

$9.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191131 Mfr #: TA101216/N-10-G
Max. Pressure: 150 psiItem: Male Adapter
Tube Fitting Material: NylonFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Color: naturalSpecific Fitting Shape: Adapter
Temp. Range: -50 Degrees to 275 Degrees FPipe Size (Fittings): 3/4"
Tube Inside Dia.: 0.980"Barb Size: 1"
Standards: NSF 51, NSF 61Hex Size: 1.13"
Country of Origin (subject to change): United States

Product Description

Male Adapters, Thread Size 3/4 In, Barb Size 1 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.