Male Adapter, 1 x 3/4 In, PP, PK10

THOGUS |Zoro #: G1885484|Mfr #: TA101216/PPB-10-G

$17.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885484 Mfr #: TA101216/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Male AdapterBarb Size: 1"
Tube Outside Dia.: 13/16"Tube Inside Dia.: 1"
Pipe Size: 3/4"Hex Size: 1.12"
Body Material: PolypropyleneBasic Material: Plastic
Fittings Sub-Category: AdaptersConnection Type: Barbed x MNPT
Country of Origin (subject to change): United States

Product Description

Male Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 1 In., Pipe Size 3/4 In., Tube Inside Dia. 1 In., Tube Outside Dia. 13/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 1.12 In., Standards FDA, Package Quantity 10

Product Reviews