DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Male Adapter, 1/2 x 1/2 In, PVDF, PK5

THOGUS| Zoro #: G0994235| Mfr #: TA1088/K-5-G

$15.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994235 Mfr #: TA1088/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Male Adapter
Barb Size: 1/2"Pipe Size: 1/2"
Basic Material: PlasticFittings Sub-Category: Adapters
Connection Type: Barbed x MNPTMax. Pressure: 260 psi
Body Material: PVDFCountry of Origin (subject to change): United States

Product Description

Male Adapter, Barb Size 1/2 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/2 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews