KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Adapter, 1/2 x 1/4 In, Nylon, PK10

THOGUS| Zoro #: G2126844| Mfr #: TA1048/N

$3.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Inside Dia.: 0.5"
Pipe Size (Fittings): 1/4"
Standards: NSF 51 and 61 Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126844 Mfr #: TA1048/N
Tube Inside Dia.: 0.5"Pipe Size (Fittings): 1/4"
Standards: NSF 51 and 61 CertifiedFitting Connection Type: Barbed x MNPT
Color: naturalSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiBarb Size: 1/2"
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Temp. Range: -50 Degrees to 275 Degrees FItem: Male Adapter
Tube Fitting Material: NylonHex Size: 0.56"
Country of Origin (subject to change): United States

Description

Male Adapters, Thread Size 1/4 In, Barb Size 1/2 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Reviews