Male Adapter, 1/2 x 1/4 In, PP, PK10

THOGUS |Zoro #: G0704837|Mfr #: TA1048/PPB-10-G

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0704837 Mfr #: TA1048/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Male AdapterBarb Size: 1/2"
Tube Outside Dia.: 5/16"Basic Material: Plastic
Fittings Sub-Category: AdaptersConnection Type: Barbed x MNPT
Tube Inside Dia.: 0.5"Pipe Size: 1/4"
Hex Size: 0.55"Body Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Male Adapter, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 1/2 In., Pipe Size 1/4 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.55 In., Standards FDA, Package Quantity 10

Product Reviews